DESCRIPTION

  • Features handle, sleeve and escutcheon

AXOR Montreux Single Lever Handle Volume Control Valve

AX16872

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-3/43 in
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-8/21 in

Starting at
$224.9
EACH
  • QUANTITY