1/2 in. 2.5 gpm Rough Fitting in Polished Chrome

You last purchased this on
 
AXOR

Starck 1/2 in. 2.5 gpm Rough Fitting in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck 1/2 in. 2.5 gpm Rough Fitting in Polished Chrome

  • Fast #
  • Part #AX10902181
  • Item #2471507
  • Manufacturer Part #10902181
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
Application:
Residential
CSA Certified:
CSA B125.1 2012
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
3-3/8 in
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
3-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
3-5/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
3-5/8 in
Sink Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No
Width:
3-3/8 in