Dual Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Starck Dual Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- GENEROUS WATER COVERAGE: The 10-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any showerarm
- AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
- RANGE OF SPRAY MODES: This showerhead features a single spray: RainAir that provides a luxurious rain shower for washing away daily stress
- SIMPLE TO CLEAN: The 180 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 7-1/2 in
- Hose Included:
- No
- Length:
- 7-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 1 in