Fix Fit Wall Outlet in Polished Chrome

You last purchased this on
 
AXOR

Starck Fix Fit Wall Outlet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Fix Fit Wall Outlet in Polished Chrome

  • Fast #
  • Part #AX10882001
  • Item #1683699
  • Manufacturer Part #10882001
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated double backflow prevention
  • Fits all 1/2" hoses
  • Integrated shut-off and volume control
  • Limited consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed -:
Yes
Length:
3-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
No
WaterSense Labeled:
No