14-18/25 in. Toilet Brush Holder in Polished Chrome
Starck Organic 14-18/25 in. Toilet Brush Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck Organic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 14-18/25 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Width:
- 4-1/100 in