Double-Handle Freestanding Tub Filler Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #12018001
Starck Organic Double-Handle Freestanding Tub Filler Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic cartridge
- Solid brass
- Flow: 5.5 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Starck Organic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Flow Rate:
- 5.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Reach:
- 8-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No