Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Starck Organic Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow: 0.9 gpm
- Flow boost setting: 1.2 gpm
- Shower spray pattern
- Separate controls for temperature and volume
- Includes pop-up assembly
- Ceramic cartridge for temperature control
- Ceramic cartridge for volume control
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Starck Organic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5-1/4 in
- Stream Type:
- Aerated
- Trim Only:
- No
- WaterSense Labeled:
- Yes