Starck Organic Volume Control Trim in Polished Chrome

Part #AX12771001  |  Item #4491403  |  Manufacturer Part #12771001

$183.60 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle, Sleeve, Metal escutcheon

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Collection: Starck Organic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 4-3/4 in

Handle Type: Knob

Height: 4-3/4 in

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Volume Control

WaterSense Labeled: No

Width: 7/8 in