Robe Hook in Brushed Nickel
Starck Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- Mount Type:
- Wall