Four Handle Thermostatic Valve Trim with Volume Control in Polished Chrome

You last purchased this on
 
AXOR

Starck Four Handle Thermostatic Valve Trim with Volume Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Four Handle Thermostatic Valve Trim with Volume Control in Polished Chrome

  • Fast #
  • Part #AX10751001
  • Item #3864234
  • Manufacturer Part #10751001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-scald 100° safety stop
  • Flow: 16 gpm
  • Thermostatic cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Chrome
  • Horizontal or vertical installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
4-3/4 in
Escutcheon Width:
14-1/8 in
Faucet Mount:
Wall Mount
Flow Rate:
16 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Four Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic, Volume Control
WaterSense Labeled:
No