Thermostatic Valve Trim with Single Knob Handle in Polished Chrome
Starck Thermostatic Valve Trim with Single Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-scald 100° safety stop
- Thermostatic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 13.0 gpm
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No