Transfer Valve Trim in Polished Chrome

This product has been replaced by

AXOR Polished Chrome Single Handle Bathtub & Shower Faucet Trim Only
AXOR Single Handle Diverter Valve Trim in Polished Chrome
Manufacturer Part #10932001
You last purchased this on
 
AXOR

Starck Transfer Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AXOR Polished Chrome Single Handle Bathtub & Shower Faucet Trim Only
AXOR Single Handle Diverter Valve Trim in Polished Chrome
Manufacturer Part #10932001
AXOR

Starck Transfer Valve Trim in Polished Chrome

  • Fast #
  • Part #AX10930001
  • Item #3975132
  • Manufacturer Part #10930001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes escutcheon, handle and sleeve
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
2-5/8 in
Faucet Valve Type:
Tub and Shower Diverter Valve
Height:
2-5/8 in
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-1/8 in