Wall Mount Pot Filler in Polished Chrome

You last purchased this on
 
AXOR

Starck Wall Mount Pot Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #AX10859001
  • Item #4491404
  • Manufacturer Part #10859001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 180°
  • 1/2" NPT
  • 90° ceramic valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-3/8 in
Spout Reach:
25 in
Spout Swivel:
180°
Spout Type:
Swivel