DESCRIPTION

  • Anti-scald 100° safety stop
  • Chrome
  • Flow: 16 gpm
  • Horizontal or vertical installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Thermostatic cartridge

AXOR ShowerCollection Thermostatic Trim Shower

AX10751

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
16 gpm
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
14-1/8 in
Material
Brass
Maximum Pressure
44 psi
Number of Handles
Four Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$1295.77
EACH
  • QUANTITY