DESCRIPTION

  • Anti-scald 100° safety stop
  • Ceramic cartridge
  • Thermostatic cartridge
  • Volume control for 1 outlet

AXOR Starck X Thermostatic Valve Trim with Volume Control

AX10706

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
8 gpm
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$861.54
EACH
  • QUANTITY