DESCRIPTION

  • Anti-scald 100° safety stop
  • Thermostatic cartridge

Axor Montreux Thermostatic Trim with Lever Handle

AX16824821

Color Finish

 

SPECIFICATIONS

Collection
Montreux
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY