DESCRIPTION

  • Brush, Cup
  • Wall-mounted

AXOR Citterio Toilet Brush Holder

AX41735

Color Finish

 

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
14-17/100 in
IAPMO Listed
No
Material
Crystal Glass
Width
3-7/20 in

Starting at
Call for Pricing
  • QUANTITY