DESCRIPTION

  • Wall-mounted

AXOR Starck Towel Ring

AX40821000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-7/8 in
Installation Type
Wall Mount
Material
Metal

Starting at
Call for Pricing
  • QUANTITY