DESCRIPTION

  • Wall-mounted

AXOR Uno Towel Ring

AX41521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Uno
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
Installation Type
Wall Mount
Material
Metal
Width
2 in

Starting at
$171.27
EACH
  • QUANTITY