DESCRIPTION

  • Wall-mounted

AXOR Citterio Towel Ring

AX41721

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Diameter
7 in
Height
2-3/50 in
Installation Type
Wall Mount
Material
Metal

Starting at
Call for Pricing
  • QUANTITY