DESCRIPTION

  • Includes escutcheon, handle and sleeve

Axor Urquiola Trio or Quattro Diverter Trim

AX11925001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Knob
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$240.47
EACH
  • QUANTITY