DESCRIPTION

  • Includes escutcheon, handle and sleeve

Axor Urquiola Trio or Quattro Diverter Trim with Cross Handle

AX39927001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY