DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

AXOR Starck Organic Tub and Shower Diverter Valve with Single Knob Handle

AX12731

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck Organic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Height
4-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY