DESCRIPTION

  • Includes escutcheon, handle and sleeve

Axor Bouroullec Tub and Shower Diverter Valve with Single Lever Handle

AX19982

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Width
3-7/8 in

Starting at
$190.3
EACH
  • QUANTITY