DESCRIPTION

  • Adaptor has 3/4 In. male nipple and 1/2 In. female inlet
  • Option: 3/4 In. female or 1/2 In. male fitting, 3/8 In. behin the finished wall
  • Solid brass

AXOR Starck X Tub Spout

AX10426

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY