DESCRIPTION

  • Adapter has 3/4" male nipple and 1/2" female inlet
  • Limited consumer warranty

Axor Urquiola Tub Spout

AX11430

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Flow Rate
6.6 gpm
GSA Approved
No
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Size
1/2 in x 3/4 in
Spout Reach
6-3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY