FNPT x Male Adapter Tub Spout in Brushed Nickel

You last purchased this on
 
AXOR

Uno FNPT x Male Adapter Tub Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno FNPT x Male Adapter Tub Spout in Brushed Nickel

  • Fast #
  • Part #AX38410821
  • Item #2471649
  • Manufacturer Part #38410821
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female and 3/4" male adaptor included
  • Solid brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Uno
Color Finish Name:
Brushed Nickel
End Connection 1:
Male
End Connections:
Male
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
7 in
NSF Certified:
No
Spout Reach:
7-1/2 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
3 in