Uno Loop Two Handle Widespread Bathroom Sink Faucet Lever in Brushed Nickel

Part #AX38054821  |  Item #8037239  |  Manufacturer Part #38054821

$625.50 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Uno Loop

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Included: Yes

Faucet Height: 10-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-3/16 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/8 in

Spout Reach: 6-3/4 in

Spout Type: Fixed

WaterSense Labeled: Yes