Tall Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
AXOR

Uno Tall Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Uno Tall Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AX38025001
  • Item #2471505
  • Manufacturer Part #38025001
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Aerated spray
  • Pop-up assembly
  • Boltic handle lock
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-1/8 in
Spout Reach:
5-11/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-2/5 in