Uno Toilet Tissue Holder in Polished Chrome

Part #AX41528000  |  Item #1918632  |  Manufacturer Part #41528000

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Holds spare roll
  • Wall-mounted

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Uno

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall