DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

AXOR Urquiola Volume Control Trim

AX11960

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3 in
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4 in

Starting at
$245.66
EACH
  • QUANTITY