DESCRIPTION

  • Features handle, sleeve and escutcheon

Axor Bouroullec Volume Control Trim Only

AX19971001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves

Starting at
Call for Pricing
  • QUANTITY