DESCRIPTION

  • Handle, Sleeve, Metal escutcheon

AXOR Citterio Volume Control Trim with Single Cross Handle

AX39967

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Cross
Height
2-69/100 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-3/5 in

Starting at
$231.82
EACH
  • QUANTITY