• Cart

DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated shut-off and volume control

AXOR Montreux Volume Control Trim with Single Lever Handle

AX16883

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/2 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No
Width
2-3/8 in

Starting at
Call for Pricing
  • QUANTITY