DESCRIPTION

  • Features handle, sleeve and escutcheon

AXOR Citterio Volume Control Trim with Single Lever Handle

AX39961

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
2-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/8 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-5/8 in

Starting at
$231.82
EACH
  • QUANTITY