DESCRIPTION

  • Wall-mounted

AXOR Citterio Wall Mount Frosted Glass Soap Dish

AX41733

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Crystal Glass

Starting at
Call for Pricing
  • QUANTITY