DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Pop-up assembly not included

AXOR Montreux Wall Mount Lavatory Faucet with Double Cross Handle

AX16532

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Montreux
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 or 4 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
8 in
Spout Swivel
150°
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$898.74
EACH
  • QUANTITY