DESCRIPTION

  • Grid drain

Axor Uno Wall Mount Lavatory Faucet with Single Lever Handle

AX38117

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-5/8 in
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
1-43/50 in
Spout Reach
8-7/8 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
3-1/8 in

Starting at
$752.55
EACH
  • QUANTITY