• Cart

DESCRIPTION

  • Wall-mounted

AXOR Universal Wall Mount Universal Single Robe Hook

AX42801

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Universal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/8 in
Height
5-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
1 in

Starting at
$63.15
EACH
  • QUANTITY