DESCRIPTION

  • Aerated spray
  • Pop-up assembly not included

AXOR Urquiola Wall Mounted Single-Handle Faucet Trim

AX11026

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY