DESCRIPTION

  • Fits all 1/2" hoses
  • Integrated double backflow prevention

AXOR Starck Wall Outlet

AX27451

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4/5 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Height
2-1/2 in
Installation Type
Wall Mount
Length
4-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$70.93
EACH
  • QUANTITY