DESCRIPTION

  • Limited consumer warranty

AXOR Citterio M Wall Plate for Showerhead

AX34612

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-3/4 in
Length
1/2 in
Material
Metal
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY