DESCRIPTION

  • Aerated spray
  • Limited consumer warranty

Axor Citterio Double Lever Handle Wall Mount Pot Filler 180 Degree Swivel Swing Spout

AX39834

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
4-3/8 in
Spout Reach
25 in
Spout Swivel
180°
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$821.75
EACH
  • QUANTITY

DOCUMENTS