DESCRIPTION

  • 90 degree ceramic cartridge
  • Flow 1.5 GPM: 30% water savings
  • Includes pop-up assembly
  • New body style
  • Spout swivels 150 degree

Axor Uno Widespread Lavatory with Double Lever Handle

AX38053

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
1-5/8 in
Spout Reach
6-7/8 in
Spout Swivel
150°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY