DESCRIPTION

  • Cascade no-clog aerator
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • No drain or pull rod
  • Requires 1/2" hot and cold supply lines
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Axor Bouroullec Widespread Lever Handle Faucet Tall No Pop-Up

AX19155001

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
6-1/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
9-3/4 in

Starting at
$622.8
EACH
  • QUANTITY