1-1/2 in. Male Meter Thread x FNPT Water Service Brass Bushing
1-1/2 in. Male Meter Thread x FNPT Water Service Brass Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-700
- Clean Bagged:
- No
- End Connection 1:
- Male Meter Threaded
- End Connection 2:
- FNPT
- End Connections:
- Male Meter Threaded x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No