A.Y. McDonald

1-1/2 x 18 in. FNPT Brass Straight Meter Setter

Part #M720R618WWFF665  |  Manufacturer Part #5136-279

Height:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-88]

AWWA Specifications: AWWA C-800

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 18 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372