1-1/4 in. Flared Brass Ball Valve Curb Stop Minneapolis Pattern

Part #M76104HGH  |  Item #4427912  |  Manufacturer Part #5143-107

$284.79 EACH

Inlet Service Size:

1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Inlet Service Size: 1-1/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1-1/4 in