1-1/4 in. Repair Lid with Plug

You last purchased this on
 
A.Y. McDonald

5614RL Series 1-1/4 in. Repair Lid with Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

5614RL Series 1-1/4 in. Repair Lid with Plug

  • Fast #
  • Part #M5614RLH
  • Item #3103850
  • Manufacturer Part #4511-006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision) or ASTM B584, UNS C84400 -81-3-7-9 (latest revision)
  • Products sold in select areas only
  • Coated with black dip
  • Repair lid made of cast iron per ASTM A48, class 25
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584, ASTM B-62
Collection:
5614RL Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-37/50 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
IAPMO Listed -:
No
Lettering:
Water
Material:
Brass, Cast Iron
Product Type:
Curb Box, Lid