1-1/4 in. Stainless Steel Insert Stiffener
1-1/4 in. Stainless Steel Insert Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Please contact your local branch for availability in your area
Documents
Specifications
- ASTM:
- ASTM D-2737
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Insert Stiffener
- Length:
- 2-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 9